Zoro Homepage

12' Yellow Indoor Outdoor Area Rug

  • Mfr # 522600

  • Zoro # G722331106


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
144 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522600
Zoro #
G722331106
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
144 in
Height
26 in
Depth
0.25 in

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Yellow
Method of Construction
Power Loom
Shape
Runner

Description

This 12-foot yellow indoor outdoor area rug, is a great way to add warmth to a room. This runner shaped rug flaunts a yellow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 144-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.