
12" Yellow Metal Table Lamp
Mfr # 646278
Zoro # G722344007
product price: $60.69
/eaKey Features
Depth
5.9 in
Width
5.9 in
Application Type
Yes
Color
Yellow
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646278
Zoro #
G722344007
UPC #
-
Country of Origin
China
Dimensions
Depth
5.9 in
Height
11.8 in
Width
5.9 in
Details
Item
Table Lamp
Application Type
Yes
Color
Yellow
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 12-inch yellow metal table lamp will be a great addition to your space. A gorgeous yellow metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.80-inch h x 5.90-inch w x 5.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.