Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120" Brown Solid Wood Double Pedestal Base Dining Table

  • Mfr # 635865

  • Zoro # G622373275


product price: $4,179.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Width
120 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635865
Zoro #
G622373275
UPC #
-
Country of Origin
India

Dimensions

Width
120 in
Length
40 in
Height
30 in

Details

Commercial Use
No
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Enjoy making memories around this gorgeous 120-inch brown solid wood double pedestal base dining table. This table is made from solid wood in a brown color throughout the base and top. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 14 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 120-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.