Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
120" Light Gray Linen Blend Modular Sofa With Ottoman And Storage
- Mfr # 714556
- Zoro # G622909078
product price:Â
$
2,771.99
/ea
Key Features
Recliner
No
Type
Sofa
Material
Solid and Manufactured Wood
Depth
80 in
Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714556
- Zoro #
- G622909078
- UPC #
- -
- Country of Origin
- China
- Recliner
- No
- Type
- Sofa
- Material
- Solid and Manufactured Wood
- Capacity
- 400 lb
- Seating Capacity
- 3
- Sleeper Sofa
- No
- Upholstery Material
- Linen Blend
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Finish
- Matte
- Style
- Modern
- Shape
- L Shape
- Color
- Light Gray
- Sofa Design
- Modular
- Upholstered
- Yes
- Item
- Sofas
- Hand Crafted
- Yes
Dimensions
- Depth
- 80 in
- Width
- 120 in
- Length
- 23.2 in
Description
Designed for comfort and good looks, this 120-inch light gray linen blend modular sofa with ottoman and storage is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 23.20-inch h x 120.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.