
126" Moss Green Polyester Sofa With Black Legs
Mfr # 530499
Zoro # G222366981
product price: $4,496.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
42 in
Width (in)
126 in
Assembly Required
Partial Assembly Needed
Height (in)
34 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530499
Zoro #
G222366981
UPC #
-
Country of Origin
United States
Dimensions
Depth (in)
42 in
Width (in)
126 in
Height (in)
34 in
Details
Item
Sofa
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Green/Black
Description
Transform your home's interior with this luxurious 126-inch moss green polyester sofa with black legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 126-inch W x 42-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.