Shop HOMEROOTS
See all product information
Create Account
12"x20" Flowers Garden Decorative Throw Pillow Cover
Mfr # 355428
Zoro # G622911385
product price:Â $15.99
/eaKey Features
Color
Multi
Depth
0.3 in
Width
12 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355428
- Zoro #
- G622911385
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Depth
- 0.3 in
- Width
- 12 in
- Length
- 20 in
Details
- Color
- Multi
- Item
- Bed Pillows
Description
Easily update and refresh your home with Flowers Garden Rectangle Garden Printed Decorative Throw Pillow Cover. Instant upgrade of any space is possible with throw pillow covers made with luxurious brushed fabric. Distinct and colorful patterns will add hue and style to any room. Hidden zipper closure provides a clean and seamless look all the way around. 100% Polyester Brushed with very soft and luxurious hand feel. Our fabrics are dyed with OEKO-TEX? Standard 100 certified products without any harmful substances. 12" X 20" (30cm X 51cm) Hidden zipper closure. High-quality digital printing in the front, back side is solid natural color. Green small pompoms on the sides Inserts are not included, can be purchased separately. Machine Wash Cold Separately, Gently Cycle Only, No Bleach, Tumble Dry Low, Do Not Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.