
13" Animals of the World Acrylic Globe With LED and Night Light
Mfr # 468342
Zoro # G922884501
product price:Â $93.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Depth
9.25 in
Hand Painted
No
Plays Music
No
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468342
Zoro #
G922884501
UPC #
-
Country of Origin
China
Dimensions
Depth
9.25 in
Width
8.25 in
Length
12.75 in
Details
Assembly Required
No
Item
Sculptures
Hand Painted
No
Plays Music
No
Power Source
No Power Source Required / Manual
Subject
No Subject
Nature Motif
No Nature
LED Lighting
Yes
Design Motif
Not an animal
Occasion
No Holiday
Sculpture Type
Globe
Color
Light Blue
Material
Acrylic
Description
Bring some sizzle to your space with this eye-catching 13" animals of the world acrylic globe with LED and night light. The light blue hued base represents high quality, expertly made from high grade acrylic that showcases animal specifies on the geographic map. Globes are a classy and decorative way to explore the world. Great gift idea or for use in office or living room. LED light provides an illuminating effect that adds to the decorative appeal of this special piece. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 12.75" H x 8.25" W x 9.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.