13" Black And Clear Metal And Glass Tabletop Candle Holder

  • Mfr # 634811

  • Zoro # G022882100


product price: $47.99
/ea

Key Features

Finish
Satin Black
Overall Depth
5.5 in
Placement Type
Tabletop
Pattern
Solid Color
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634811
Zoro #
G022882100
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5.5 in
Length
13 in
Width
5.5 in

Details

Finish
Satin Black
Placement Type
Tabletop
Pattern
Solid Color
Assembly Required
No
Holder Type
Lantern
Material
Glass, Metal
Construction Method
Handmade
Intended Room
Living Room
Item
Candle Holders
Color
Black, Clear
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Capacity
1
Finish Style
Distressed Metal
Style
Modern
Commercial Use
Yes

Description

This 13-inch black and clear metal and glass tabletop candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous modern metal pillar holder with glass insert. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 13.00-inch h x 5.50-inch w x 5.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.