
13" Black and Gold Metal and Glass Analog Vintage Style Crackle Wall Clock
Mfr # 485987
Zoro # G522891527
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Material
Metal
Commercial Use
No
Clock Face Material
Glass
Subject
No Subject
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485987
Zoro #
G522891527
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Depth
3.1 in
Height
17.7 in
Face Dia.
15
Details
Display Type
Analog
Material
Metal
Commercial Use
No
Clock Face Material
Glass
Subject
No Subject
Mirrored
No
Item
Wall Clocks
Shape
Rectangle
Assembly Required
No Assembly Needed
Outdoor Use
No
Color
Black, Gold
Silent Non Ticking
No
Hooks
No
Set
No
Clock Movement Type
Mechanical
Description
This 13-inch black and gold metal and glass analog vintage style crackle wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, straight-edged rectangle shape.. The clock face not only looks good but is beautiful and uniquely made from glass. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 17.7-inch H x 13-inch W x 3.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.