13" Black and Red RMS Queen Mary II Large Boat Hand Painted Decorative Boat

  • Mfr # 401889

  • Zoro # G122882369


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Wood
Depth
5.5 in
Assembly Required
No
Pieces per Set
1
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401889
Zoro #
G122882369
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
5.5 in
Length
13 in
Width
40 in

Details

Material
Solid Wood
Assembly Required
No
Pieces per Set
1
Construction Method
Handmade
Design Motif
Not an animal
Nature Motif
No Nature
Occasion
No Holiday
LED Lighting
No
Commercial Use
No
Hand Painted
Yes
Color
Black, Red
Plays Music
No
Item
Sculptures
Subject
Transportation
Sculpture Type
Model Boat

Description

Gorgeous and incredibly detailed, the RMS Queen Mary II Large Ship Model is a unique hand-built model of the only true ocean liner operating today. Handmade by the most talented craftsman using high-quality wood like western red cedar, rosewood, mahogany, and other exotic wood. Each model requires hundreds of hours of painstaking plank-on-frame construction and detailing. This model features a single smokestack, more than a thousand windows, a swimming pool, lifeboats, rails, antenna, and many other intricate details. It comes in a beautiful display case with a solid wood base and brass nameplate making it a true gem for any collector or maritime enthusiast. 13" H x 40" W x 5.5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.