
13" Black and White Solid Wood Hand Painted 1912 RMS Titanic Lights Model Boat
Mfr # 401894
Zoro # G822884779
product price: $960.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Hand Painted
Yes
Construction Method
Handmade
Width
32 in
Sculpture Type
Model Boat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401894
Zoro #
G822884779
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
32 in
Depth
4 in
Length
13 in
Details
Occasion
No Holiday
Hand Painted
Yes
Construction Method
Handmade
Sculpture Type
Model Boat
Plays Music
No
Material
Solid Wood
Item
Sculptures
Color
Black, White
Subject
Transportation
Commercial Use
No
Assembly Required
No
Description
The 13-inch black and white solid wood hand painted 1912 rms titanic lights model boat is the perfect decorative accessory for your home. This black and white hued piece represents high quality, expertly made from high grade solid wood. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 13-inch h x 32-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.