
13" Black Metal Hand Painted Figurine Tabletop Sculpture
Mfr # 364189
Zoro # G222884607
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Pieces per Set
1
Nature Motif
No Nature
Depth
8.5 in
Assembly Required
Partial
Subject
Entertainment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364189
Zoro #
G222884607
UPC #
-
Country of Origin
China
Dimensions
Depth
8.5 in
Width
3 in
Length
12.5 in
Details
Pieces per Set
1
Nature Motif
No Nature
Assembly Required
Partial
Subject
Entertainment
Material
Metal
Hand Painted
Yes
Sculpture Type
Figurine
Occasion
No Holiday
Plays Music
No
Design Motif
Not an animal
Item
Sculptures
LED Lighting
No
Commercial Use
No
Color
Black
Construction Method
Handmade
Description
Add an air of fashion to your room and rejuvenate the space with this 13-inch black metal hand painted figurine tabletop sculpture. The black coloring of this high quality metal accent will look great in most any space. It's a perfect addition for those who love an up-to-the-minute look and feel. 12.5-inch h x 3-inch w x 8.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.