Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Black Metal Table Lamp

  • Mfr # 646293

  • Zoro # G822359222


product price: $74.59
/ea

Key Features

Depth
3.15 in
Assembly Required
No Assembly Needed
Width
3.15 in
Application Type
Yes
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646293
Zoro #
G822359222
UPC #
-
Country of Origin
China

Dimensions

Depth
3.15 in
Width
3.15 in
Height
12.75 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 13-inch black metal table lamp is the perfect combination of design and function. The lamp is made of sturdy metal and features a black color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 12.75-inch h x 3.15-inch w x 3.15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.