13" Blue And White Floral Chinoiserie Round Porcelain Table Vase

  • Mfr # 565441

  • Zoro # G722885357


product price:  $61.99
/ea

Key Features

Hand Painted
Yes
Commercial Use
Yes
Pattern
Floral
Shape
Round
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565441
Zoro #
G722885357
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Size
13 in
Width
8 in
Length
13 in

Details

Hand Painted
Yes
Commercial Use
Yes
Pattern
Floral
Shape
Round
Color
Blue, White
Occasion
No Holiday
Intended Room
Living Room
Finish
Does Not Apply
Watertight
No
Vase Type
Table Vase
Material
Porcelain
Finish Style
No Distressing
Style
Traditional
Assembly Required
No
Item
Vases

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This round table vase brings a touch of elegance to any room with its exquisite hand-painted design. Crafted from high-quality porcelain, it combines durability with style, making it a perfect addition to your decor. The smooth finish enhances its visual appeal while providing a versatile backdrop for various floral arrangements. Whether placed on a dining table, mantel, or side table, this vase adds a sophisticated touch that complements both modern and traditional interiors. Enhance your space with this beautiful accent piece that embodies artistry and function in one. 13.00-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.