
13" Blue And White Metal And Rope Round Accent Mirror
Mfr # 632344
Zoro # G222360118
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Assembly Required
No Assembly Needed
Depth
1.25 in
Material
Glass
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632344
Zoro #
G222360118
UPC #
-
Country of Origin
China
Dimensions
Height
12.5 in
Depth
1.25 in
Width
12.5 in
Details
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Application Type
Yes
Description
If you want to add some brightness to your living space, the 13-inch blue and white metal and rope round accent mirror is perfect for you. Framed with metal and rope in a rustic style, this mirror will bring practical application and fashionable design to your space, adding some coastal flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 12.5-inch h x 12.5-inch w x 1.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.