13" Blue and Yellow Murano Glass Modern Abstract Tabletop Sculpture
- Mfr # 376083
- Zoro # G922883313
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Plays Music
No
LED Lighting
No
Design Motif
Not an animal
Subject
No Subject
Hand Painted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376083
- Zoro #
- G922883313
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Width
- 3 in
- Depth
- 6 in
Details
- Plays Music
- No
- LED Lighting
- No
- Design Motif
- Not an animal
- Subject
- No Subject
- Hand Painted
- No
- Assembly Required
- No
- Occasion
- No Holiday
- Commercial Use
- No
- Item
- Sculptures
- Material
- Murano Glass
- Sculpture Type
- Modern Abstract
- Color
- Blue, Yellow
- Nature Motif
- No Nature
- Pieces per Set
- 1
Description
The 13-inch blue and yellow murano glass modern abstract tabletop sculpture is the perfect decorative accessory for your home. This blue and yellow hued piece represents high quality, expertly made from high grade murano glass. It's a perfect addition for those who love an up-to-the-minute look and feel. 13-inch H x 3-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.