
13" Bronze And White Ombre Glass Cylinder Table Vase
Mfr # 397562
Zoro # G822884502
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Pattern
Ombre
Occasion
No Holiday
Assembly Required
No
Vase Type
Table Vase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397562
Zoro #
G822884502
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Length
12.8 in
Depth
8 in
Details
Pattern
Ombre
Occasion
No Holiday
Assembly Required
No
Vase Type
Table Vase
Style
Modern
Color
Bronze, White
Watertight
No
Finish Style
Coat/Paint Distressing
Item
Vases
Commercial Use
Yes
Intended Room
Living Room
Material
Glass
Hand Painted
No
Shape
Cylinder
Description
Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This table vase boasts a cylindrical gourd shape that complements any decor style. Crafted from high-quality glass, it adds a touch of elegance while showcasing your floral arrangements beautifully. The abstract ombre design with purposeful paint distressing with metallic accents enhances its visual appeal, giving it a handcrafted artisanal look. Perfect for placing on a coffee table, dining table, or console, this vase is a stunning focal point in any room. 12.80-inch h x 8.00-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.