
13" Brown and White Majesty of the Seas Boat Hand Painted Decorative Boat
Mfr # 401891
Zoro # G622882760
product price:Â $843.99
/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Material
Solid Wood
Plays Music
No
Sculpture Type
Model Boat
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
401891
Zoro #
G622882760
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
6 in
Length
12.5 in
Width
31 in
Details
Design Motif
Not an animal
Material
Solid Wood
Plays Music
No
Sculpture Type
Model Boat
Nature Motif
No Nature
Item
Sculptures
Color
Brown, White
Hand Painted
Yes
Commercial Use
No
Occasion
No Holiday
Construction Method
Handmade
Subject
Transportation
Pieces per Set
1
Assembly Required
No
Description
A truly magnificent sight, the Majesty of the Seas Ship Model is a unique hand-built model of the legendary cruise liner. Master craftsmen recreated a model of the Mayflower using high-quality wood like western red cedar, rosewood, and mahogany. Each model requires hundreds of hours of painstaking plank-on-frame construction and detailing. It includes multiple decks, hundreds of windows, hand-built lifeboats, and other incredible details. It is a true gem for any collector or maritime enthusiast. 12.5" H x 31" W x 6" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.