Zoro Homepage

13" Brown Solid Wood Floral Handmade Round Charger Plate

  • Mfr # 633184

  • Zoro # G522373566


product price: $51.15
/ea

Key Features

Overall Depth
1 in
Overall Width
13 in
Application Type
No
Assembly Required
No Assembly Needed
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633184
Zoro #
G522373566
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
1 in
Overall Width
13 in
Overall Height
13 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Tray

Description

A beautiful floral pattern adds to the appeal and decorative quality of this piece. Food safe and versatile, this charger plate is sure to please. Crafted from solid mango wood, this round tray showcases a stunning blend of elegance and functionality with a gorgeous carved botanical leaves design on the rim. The handmade quality ensures that each tray is unique, making it a delightful addition to any home. Its transitional style seamlessly fits into various decor themes, enhancing the overall aesthetic. Use this charger as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.