Zoro Homepage

13" Brown Solid Wood Laurel Handmade Round Charger Plate

  • Mfr # 633185

  • Zoro # G322363439


product price: $51.15
/ea

Key Features

Assembly Required
No Assembly Needed
Overall Width
13 in
Overall Depth
1 in
Overall Height
13 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633185
Zoro #
G322363439
UPC #
-
Country of Origin
India

Dimensions

Overall Width
13 in
Overall Depth
1 in
Overall Height
13 in

Details

Assembly Required
No Assembly Needed
Item
Tray
Application Type
No

Description

Decorated with a laurel leaf rope design on the rim, this piece is not only useful but a great decorative accent as well. This charger plate has a food safe finish. Crafted from solid mango wood, it boasts durability while showcasing a beautiful brown hue that complements any decor. The round shape adds a touch of elegance, making it versatile for various settings, including outdoor use. Handmade with care, this tray embodies a transitional style, seamlessly blending traditional and contemporary elements. Use it to elevate your dining experience or as a striking centerpiece in your home. Use this charger as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.