Zoro Homepage

13" Brown Solid Wood Scalloped Rim Handmade Round Charger Plate

  • Mfr # 633183

  • Zoro # G622361005


product price: $51.15
/ea

Key Features

Overall Depth
1 in
Application Type
No
Assembly Required
No Assembly Needed
Overall Width
13 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633183
Zoro #
G622361005
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
1 in
Overall Width
13 in
Overall Height
13 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Tray

Description

This charger plate has a food safe finish. Crafted from solid wood, this round tray adds a rustic charm to any tabletop setting. The purposeful distressing and carved geometric scalloped rim enhance its unique character. Ideal for both indoor and outdoor use, it is perfect for entertaining guests. Each piece is handmade, ensuring that no two trays are exactly alike, adding a personal touch to your decor. The rich brown color complements various styles, making it a versatile addition to your home. Use this charger as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.