
13" Brown Wood One Drawer Floating Nightstand
Mfr # 546201
Zoro # G422366972
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Depth
13.3 in
Color
Brown
Width
15.7 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546201
Zoro #
G422366972
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
13.3 in
Width
15.7 in
Height
12.9 in
Details
Color
Brown
Application Type
Yes
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Our 13-inch brown wood one drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 12.9-inch h x 15.7-inch w x 13.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.