13" Clear And Black Glass And Metal Round Decorative Bowl With Stand

  • Mfr # 635499

  • Zoro # G422885305


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Occasion
No Holiday
Power Source
No Power Source Required / Manual
Hand Painted
Yes
Finish
Does Not Apply
Color
Black, Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635499
Zoro #
G422885305
UPC #
-
Country of Origin
China

Dimensions

Length
6.75 in
Width
12.5 in
Depth
12.5 in

Details

Occasion
No Holiday
Power Source
No Power Source Required / Manual
Hand Painted
Yes
Finish
Does Not Apply
Color
Black, Clear
Shape
Round
Item
Sculptures
Material
Glass, Metal
Commercial Use
Yes
Construction Method
Handmade
Assembly Required
No
Plays Music
No
Subject
No Subject
Sculpture Type
Decorative Bowl
LED Lighting
No

Description

This 13-inch clear and black glass and metal round decorative bowl with stand will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. Each piece is carefully handmade, ensuring that you receive a unique work of art. A blend of classic, rustic, and contemporary, this round tempered glass bowl can blend in with many design styles. Good looking enough to be on display on its own or filled with decorative spheres, shells, ornaments, fruit, and more. With purposeful rustic distressing on the base, the sculptural metal stand exudes a sense of character and charm that complements various interior styles.. 6.75-inch h x 12.50-inch w x 12.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.