13" Clear Burgundy and Black Murano Glass Modern Abstract Tabletop Sculpture

  • Mfr # 376075

  • Zoro # G722884626


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Color
Clear, Burgundy, Black
Occasion
No Holiday
Material
Murano Glass
Plays Music
No
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376075
Zoro #
G722884626
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
12.5 in
Depth
4.5 in

Details

Color
Clear, Burgundy, Black
Occasion
No Holiday
Material
Murano Glass
Item
Sculptures
Plays Music
No
Hand Painted
No
Assembly Required
No
Design Motif
Not an animal
Commercial Use
No
Pieces per Set
1
Subject
No Subject
Sculpture Type
Modern Abstract
Nature Motif
No Nature
Construction Method
Machine-Made

Description

Add an air of fashion to your room and rejuvenate the space with this 13-inch clear burgundy and black murano glass modern abstract tabletop sculpture. The clear burgundy and black coloring of this high quality murano glass accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 12.5-inch H x 3-inch W x 4.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.