
13" Copper Metal Table Lamp
Mfr # 646294
Zoro # G922362856
product price: $74.59
/eaKey Features
Color
Copper
Depth
3.15 in
Width
3.15 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646294
Zoro #
G922362856
UPC #
-
Country of Origin
China
Dimensions
Depth
3.15 in
Width
3.15 in
Height
12.75 in
Details
Color
Copper
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
With this 13-inch copper metal table lamp you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of copper metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 12.75-inch h x 3.15-inch w x 3.15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.