
13" Dark Gray Wood One Drawer Floating Nightstand
Mfr # 546380
Zoro # G222362594
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Gray
Height
13 in
Depth
12 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546380
Zoro #
G222362594
UPC #
-
Country of Origin
Colombia
Dimensions
Height
13 in
Depth
12 in
Width
14.01 in
Details
Color
Dark Gray
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Good looking design and practical styling meet to form this 13-inch dark gray wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 13-inch h x 14.01-inch w x 12-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.