Zoro Homepage

13" Distressed Beige Novelty Table Lamp With Beige Drum Shade

  • Mfr # 643489

  • Zoro # G622368912


product price: $70.55
/ea

Key Features

Color
Beige
Depth
6 in
Assembly Required
No Assembly Needed
Width
6 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643489
Zoro #
G622368912
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Width
6 in
Height
12.5 in

Details

Color
Beige
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 13-inch distressed beige novelty table lamp with beige drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy polyresin and features a beige color. The beige shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 12.50-inch h x 6.00-inch w x 6.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.