
13" Gold and Faux Crystal Pineapple Tabletop Sculpture
Mfr # 354782
Zoro # G322884583
product price: $54.49
/eaKey Features
Depth
6 in
Length
12.5 in
LED Lighting
No
Occasion
No Holiday
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354782
Zoro #
G322884583
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Length
12.5 in
Width
6 in
Details
Item
Sculptures
LED Lighting
No
Occasion
No Holiday
Color
Gold
Hand Painted
No
Material
Faux Crystal, Faux Gold
Plays Music
No
Design Motif
Not an animal
Subject
No Subject
Nature Motif
No Nature
Assembly Required
No
Sculpture Type
Decorative Pineapple
Description
Bring some sizzle to your space with this eye-catching 13-inch gold metal decorative pineapple. Crafted from high-grade metal and faux crystals, this modern sculpture boasts a sleek design that will elevate any room with its contemporary charm. The gold color adds a touch of glamour, making it a perfect addition for those who appreciate up-to-the-minute decor styles. 12.5-inch H x 6-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.