
13" Gold And White Pierced Urn Porcelain Table Vase With Sculptural Details
Mfr # 569273
Zoro # G722885685
product price:Â $47.49
/eaKey Features
Occasion
No Holiday
Watertight
No
Intended Room
Living Room
Color
Gold, White
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569273
Zoro #
G722885685
UPC #
-
Country of Origin
China
Dimensions
Width
7.5 in
Length
12.5 in
Size
Standard
Depth
7.5 in
Details
Occasion
No Holiday
Watertight
No
Intended Room
Living Room
Color
Gold, White
Assembly Required
No
Hand Painted
No
Vase Type
Table Vase
Material
Porcelain
Shape
Urn
Pattern
Pierced
Commercial Use
No
Style
Modern
Finish Style
No Distressing
Item
Vases
Additional Embellishments
Sculptural Details
Description
The 13-inch gold and white pierced urn porcelain table vase with sculptural details is an exquisite piece that enhances any room's decor. Crafted from high-quality porcelain, this vase showcases a stunning blend of gold and white that adds sophistication to your space. Its urn shape offers a classic yet modern aesthetic, making it a versatile addition to various styles of interior design. The sculptural details bring an artistic touch, elevating the overall look and feel of your decor. This table vase is perfect for displaying fresh flowers or standing alone as a statement piece, effortlessly capturing attention and sparking conversation. Elevate your home with this beautiful and functional decor item. 12.5-inch h x 7.5-inch w x 7.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.