Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Gold Metal Cylinder Table Lamp With White Drum Shade

  • Mfr # 546120

  • Zoro # G122364360


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Height
13 in
Application Type
No
Color
Gold/White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546120
Zoro #
G122364360
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Height
13 in
Width
6 in

Details

Item
Table Lamp
Application Type
No
Color
Gold/White
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 13-inch gold metal cylinder table lamp with white drum shade. The lamp is made of sturdy metal and features a gold color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 13-inch H x 6-inch W x 6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.