Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Gold Metal Table Lamp

  • Mfr # 646295

  • Zoro # G522355005


product price: $74.59
/ea

Key Features

Height
12.75 in
Depth
3.15 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646295
Zoro #
G522355005
UPC #
-
Country of Origin
China

Dimensions

Height
12.75 in
Depth
3.15 in
Width
3.15 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

With this 13-inch gold metal table lamp you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of gold metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 12.75-inch h x 3.15-inch w x 3.15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.