Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Gray Wood One Drawer Floating Nightstand

  • Mfr # 543704

  • Zoro # G922348485


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Depth
13.3 in
Height
12.9 in
Color
Gray
Assembly Required
Full Assembly Needed
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543704
Zoro #
G922348485
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.3 in
Height
12.9 in
Width
15.7 in

Details

Color
Gray
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Good looking design and practical styling meet to form this 13-inch gray wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 12.9-inch h x 15.7-inch w x 13.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.