Zoro Homepage

13" Natural And White Distressed Solid Wood Geometric Handmade Round Charger Plate

  • Mfr # 633182

  • Zoro # G622373879


product price: $51.15
/ea

Key Features

Overall Depth
1 in
Application Type
No
Overall Width
13 in
Assembly Required
No Assembly Needed
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633182
Zoro #
G622373879
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
1 in
Overall Width
13 in
Overall Height
13 in

Details

Application Type
No
Item
Tray
Assembly Required
No Assembly Needed

Description

A beautiful scalloped and beaded geometric pattern adds to the appeal and decorative quality of this piece. Food safe and versatile, this charger plate is sure to please. Crafted from solid mango wood, this round tray offers a durable addition to your home decor. Its handmade quality ensures that each piece is unique and special. The transitional style makes it a perfect fit for various interior theme. The natural color of the wood is heavily distressed and whitewashed to give this piece a truly rustic and artisanal style. Use this charger as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.