Zoro Homepage

13" Natural And White Solid Wood Chevron Handmade Round Charger Plate

  • Mfr # 633186

  • Zoro # G422374410


product price: $51.15
/ea

Key Features

Overall Depth
1 in
Overall Height
13 in
Application Type
No
Assembly Required
No Assembly Needed
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633186
Zoro #
G422374410
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
1 in
Overall Height
13 in
Overall Width
13 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Tray

Description

A beautiful chevron pattern adds to the appeal and decorative quality of this piece. This charger plate has a food safe finish. Crafted from solid mango wood, it showcases a round shape that perfectly complements any table setting. Handmade with care, this transitional tray not only elevates your dining experience but is also ideal for outdoor use, allowing you to bring sophistication to your al fresco gatherings. Enjoy the blend of functionality and aesthetics with this charming addition to your home decor. Use this charger as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.