Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Natural Distressed Geometric Solid Wood Tabletop Lantern Candle Holder

  • Mfr # 634817

  • Zoro # G022882148


product price: $61.99
/ea

Key Features

Shape
Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Construction Method
Handmade
Holder Type
Lantern
Overall Depth
6.5 in
Material
Solid Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634817
Zoro #
G022882148
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6.5 in
Length
13.25 in
Width
5.75 in

Details

Shape
Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Construction Method
Handmade
Holder Type
Lantern
Material
Solid Wood
Style
Traditional
Intended Room
Living Room
Item
Candle Holders
Color
Natural
Commercial Use
Yes
Placement Type
Tabletop
Pattern
Geometric
Assembly Required
No
Finish Style
Coat/Paint Distressing
Finish
Natural
Capacity
1

Description

This 13-inch natural distressed geometric solid wood tabletop lantern candle holder adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 13.25-inch h x 5.75-inch w x 6.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.