13" Natural Distressed Wood And Glass Centerpiece Lantern Candle Holder

  • Mfr # 517623

  • Zoro # G822882188


product price:  $69.85
/ea

Key Features

Assembly Required
No
Capacity
1
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Finish Style
Coat/Paint Distressing
Overall Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517623
Zoro #
G822882188
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6.75 in
Length
12.5 in
Width
6.75 in
Primary Item Height
12.5 in

Details

Assembly Required
No
Capacity
1
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Finish Style
Coat/Paint Distressing
Holder Type
Lantern
Color
Natural
Material
Solid Wood, Glass
Item
Candle Holders
Placement Type
Centerpiece
Commercial Use
No
Intended Room
Living Room
Style
Rustic
Construction Method
Machine Made

Description

You can showcase this 13-inch natural distressed wood and glass centerpiece lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12.5-inch h x 6.75-inch w x 6.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.