Zoro Homepage

13" Natural Solid Wood Handmade Round Charger Plate

  • Mfr # 633179

  • Zoro # G722370365


product price: $51.15
/ea

Key Features

Overall Depth
1 in
Assembly Required
No Assembly Needed
Overall Height
13 in
Overall Width
13 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633179
Zoro #
G722370365
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
1 in
Overall Height
13 in
Overall Width
13 in

Details

Item
Tray
Assembly Required
No Assembly Needed
Application Type
No

Description

Food safe and versatile, this charger plate is sure to please. Crafted from solid wood, this round charger or serve tray showcases the beauty of natural materials. Its handmade quality adds a unique touch to each piece, making it a distinctive addition to your dining experience. Ideal for both indoor and outdoor use, it effortlessly elevates any gathering, whether it's a casual brunch or an elegantly casual dinner party. The warm, natural color complements various decor styles, enhancing your table setting with a rustic charm. Use this charger as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.