
13" Natural Wood Freestanding Single Door Bathroom Vanity And Medicine Cabinet
Mfr # 543594
Zoro # G722911971
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
12.56 in
Body Material
Manufactured Wood
Height (In.)
38.46 in
Depth (In.)
10.43 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
543594
Zoro #
G722911971
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
12.56 in
Height (In.)
38.46 in
Depth (In.)
10.43 in
Details
Item
Bathroom Vanities
Body Material
Manufactured Wood
Finish
Natural
Includes
Doors; Medicine Cabinet
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Description
The 13-inch natural wood freestanding single door bathroom vanity and medicine cabinet combines sleek modern design with practical functionality. Crafted from durable manufactured wood, this vanity provides a stylish addition to any bathroom space. The natural base color enhances its aesthetic, creating a warm and inviting atmosphere. Featuring soft close door hinges, it ensures a smooth and quiet operation every time. This product comes complete with a medicine cabinet, allowing for convenient storage and organization. Its free-standing standard installation type makes it easy to incorporate into various layouts, making it an ideal choice for those seeking both elegance and utility in their bathroom decor. This vanity is perfect for maximizing space without sacrificing style. 38.46-inch h x 12.56-inch w x 10.43-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.