Shop HOMEROOTS
See all product information
Create Account
24" Light Gray Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478211
- Zoro # G422910212
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
19.7 in
Depth (In.)
7.5 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478211
- Zoro #
- G422910212
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 19.7 in
- Depth (In.)
- 7.5 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
Description
The 24-inch light gray wood floating double door bathroom vanity and medicine cabinet with mirror combines modern design with functionality. Crafted from high-quality manufactured wood, this stylish vanity features a light gray finish that complements any bathroom decor. The wall-mounted installation creates a spacious feel, perfect for maximizing floor space. Equipped with soft close door hinges, it ensures a quiet and gentle closure every time. This vanity includes double doors for easy access to your essentials, while the included mirror enhances the overall aesthetic and functionality. A matching medicine cabinet is also part of the design, providing additional storage for toiletries and beauty items. Upgrade your bathroom with this elegant and practical addition. 19.70-inch h x 23.60-inch w x 7.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.