Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Off White And Gold Metal Cylinder Table Vase

  • Mfr # 608326

  • Zoro # G522884291


product price: $64.99
/ea

Key Features

Commercial Use
No
Color
Gold, Off White
Material
Metal
Intended Room
Living Room
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608326
Zoro #
G522884291
UPC #
-
Country of Origin
China

Dimensions

Width
6.69 in
Size
Standard
Depth
6.69 in
Length
13.19 in

Details

Commercial Use
No
Color
Gold, Off White
Material
Metal
Intended Room
Living Room
Style
Modern
Vase Type
Table Vase
Shape
Cylinder
Pattern
Solid Color
Assembly Required
No
Watertight
Yes
Item
Vases
Finish Style
Coat/Paint Distressing
Finish
Does Not Apply
Occasion
No Holiday
Hand Painted
No

Description

Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. This table vase features a sleek cylindrical shape that complements a variety of decor styles. Crafted from durable metal, it adds a touch of modern elegance to any room. The purposeful distressing gives it a unique, vintage charm, making it a standout piece. Designed to be watertight, it ensures that your floral arrangements can flourish without the worry of leaks. Perfect for adding a decorative touch to tabletops or shelves, this vase beautifully showcases your favorite blooms while enhancing the overall decor of your space. 13.19-inch h x 6.69-inch w x 6.69-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.