
13 Piece Brown Solid Wood Dining Set with 12
Mfr # 635844
Zoro # G622346811
product price: $12,229.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Length
40 in
Height
30 in
Width
108 in
Tabletop Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635844
Zoro #
G622346811
UPC #
-
Country of Origin
India
Dimensions
Length
40 in
Height
30 in
Width
108 in
Details
Commercial Use
No
Item
Dining Set
Tabletop Material
Solid Wood
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this 13 piece brown solid wood dining set with 12 is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 12 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 108-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.