Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece Brown Solid Wood Dining Set with 12

  • Mfr # 635845

  • Zoro # G122370316


product price: $13,359.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Solid Wood
Height
30 in
Commercial Use
No
Tabletop Color
Brown
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635845
Zoro #
G122370316
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
40 in
Width
108 in

Details

Tabletop Material
Solid Wood
Commercial Use
No
Item
Dining Set
Tabletop Color
Brown
Assembly Required
Full Assembly Needed

Description

This 13 piece brown solid wood dining set with 12 will elevate the decor of your room, inspiring compliments from any guest. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 12 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 108-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.