
13 Piece Brown Solid Wood Dining Set with 12
Mfr # 635847
Zoro # G622363238
product price: $12,229.99
/eaKey Features
Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Height
30 in
Tabletop Material
Solid Wood
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635847
Zoro #
G622363238
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Width
108 in
Length
40 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Brown
Item
Dining Set
Tabletop Material
Solid Wood
Commercial Use
No
Description
This 13 piece brown solid wood dining set with 12 will elevate the decor of your room, inspiring compliments from any guest. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 12 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 108-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.