Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece Brown Solid Wood Dining Set with 12

  • Mfr # 635848

  • Zoro # G422371723


product price: $13,359.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Material
Solid Wood
Commercial Use
No
Tabletop Color
Brown
Height
30 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635848
Zoro #
G422371723
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Length
40 in
Width
108 in

Details

Tabletop Material
Solid Wood
Commercial Use
No
Tabletop Color
Brown
Item
Dining Set
Assembly Required
Full Assembly Needed

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this 13 piece brown solid wood dining set with 12 is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 12 solid back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch h x 108-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.