Zoro Homepage

13" Silver Glass Vanity Tray

  • Mfr # 643672

  • Zoro # G722367808


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
1.5 in
Color
Silver
Width
12.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643672
Zoro #
G722367808
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
12.5 in
Depth
6.5 in

Details

Assembly Required
No Assembly Needed
Color
Silver
Item
Tray
Application Type
No

Description

This 13-inch silver glass vanity tray will add a beautiful decorative accent to your decor. Beautiful and durable, this glass rectangular vanity tray is both the perfect gift and glittering addition to your décor. This vanity tray has a food safe finish. 1.50-inch h x 12.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.