Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Silver Metal Table Lamp

  • Mfr # 646296

  • Zoro # G922368377


product price: $74.59
/ea

Key Features

Height
12.75 in
Depth
3.15 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646296
Zoro #
G922368377
UPC #
-
Country of Origin
China

Dimensions

Height
12.75 in
Depth
3.15 in
Width
3.15 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver

Description

Embrace the good life with this hard working and stylish 13-inch silver metal table lamp. The base of this lamp is made of silver metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 12.75-inch h x 3.15-inch w x 3.15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.