
13" White Metal Table Lamp
Mfr # 646297
Zoro # G622352218
product price: $74.59
/eaKey Features
Height
12.75 in
Depth
3.15 in
Assembly Required
No Assembly Needed
Width
3.15 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646297
Zoro #
G622352218
UPC #
-
Country of Origin
China
Dimensions
Height
12.75 in
Depth
3.15 in
Width
3.15 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 13-inch white metal table lamp will be a great addition to your space. The base of this lamp is made of white metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 12.75-inch h x 3.15-inch w x 3.15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.