13" White Wood And Mirrored Glass One Drawer Floating Nightstand

  • Mfr # 569256

  • Zoro # G522375911


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Depth
17.72 in
Color
White
Application Type
No
Height
12.2 in
Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569256
Zoro #
G522375911
UPC #
-
Country of Origin
China

Dimensions

Depth
17.72 in
Height
12.2 in
Width
12.2 in
Length
12.2 in

Details

Color
White
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Capacity
120 lb
Frame Color
White
Number of Doors
1
Soft Close or Self Close Drawer Glides
Yes
Frame Material
Manufactured Wood
Commercial Use
No
Number of Drawers
1
Number of Pieces
1
Shape
Rectangular
Style
Modern
Felt Lined Drawers
No
Drawer Glide Mechanism
Roller Glides

Description

Give your room the look and feel of 5-star accommodations with this 13-inch white wood and mirrored glass one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes a drawer to help keep your essentials close by and hidden. A reflective mirrored finish gives an elegant and glamorous look. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 12.59-inch h x 17.71-inch w x 12.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.