13" X 18.75" X 43" Antique White Mirrored Jewelry Armoire

  • Mfr # 320553

  • Zoro # G822905801


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Material
Manufactured Wood
Width
13 in
Length
43 in
Frame Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320553
Zoro #
G822905801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
13 in
Length
43 in
Depth
18.75 in

Details

Number of Pieces
1
Material
Manufactured Wood
Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Commercial Use
No
Shape
Square
Style
Contemporary

Description

creatively organize all your jewelry collection with our antique jewelry armoire. this armoire offers the ladies freedom to keep safe their expensive accessories. it features five storage drawers, two bottom doors with hook and a hidden mirror on the top. the multi-faceted wooden top rests on wooden fluted legs with overall construction finished in charming antique white. this will perfectly anchor any room decor with enduring look and classic style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.