
13" X 20" Orange And White Metal Farm Fresh Pumpkins Wall Decor
Mfr # 634271
Zoro # G122883625
product price:Â $44.65
/eaKey Features
Depth
1 in
Assembly Required
No
Commercial Use
Yes
Width
19.75 in
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634271
Zoro #
G122883625
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Width
19.75 in
Length
12.75 in
Details
Assembly Required
No
Commercial Use
Yes
Item
Wall Decor
Hooks Included
No
Color
Orange, White
Construction Method
Machine-Made
Lighted
No
Fringe/Tassels Included
No
Mirrored
No
Outdoor Suitability
No
Shape
Novelty
Style
Cottage
Orientation
Horizontal Only
Wall Decor Type
Hanging Text
Material
Iron
Description
Our words matter. Crafted from durable iron, this charming wall decor brings a touch of cottage style to your living space. The machine-made design ensures precision and longevity, making it a perfect addition to any room. Ideal for adding a personal touch, the hanging text serves as both an artistic statement and a reminder of the values we cherish. Whether placed in a cozy nook or as a focal point in a larger area, this piece enhances your home's ambiance while inspiring meaningful conversations. Embrace the warmth of this text-driven decor and transform your walls into a canvas of inspiration. 12.75-inch h x 19.75-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.